Label/RibbonCartridge, Yllow, 15/16inW, PK5

  • Mfr # HGe6515PK

  • Zoro # G311370240


product price:  $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Color
Yellow
Application
Everyday Applications
Adhesive
Adhesive
Label Width
15/16 in
Printer Series
HGe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGe6515PK
Zoro #
G311370240
UPC #
012502629320
Country of Origin
Japan

Dimensions

Label Width
15/16 in
Roll Length
8 m
Label Height
24 mm
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Labels
Color
Yellow
Application
Everyday Applications
Adhesive
Adhesive
Printer Series
HGe
Ribbon Color
Black
Printer Series Compatibility
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Type
Laminated
Label Shape
Rectangle
Product Type
Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL
Label Color
Yellow
Material Properties
Cold-Temperature Application, High-Temperature Application
Compatible Mfr Part Number
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Resistance Properties
Chemical-Resistant, Moisture-Resistant
For Print Method
Label Printing
Label Material
Polyester
Label Finish
Gloss
Maximum Service Temperature
275 Degrees F
Moisture Resistant
Yes
Environmentally Friendly
Yes
Features
Adhesive, Chemical Resistant

Description

Labels, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.