Large Address Paper Labels, 1.4in x 3.5in, 400 Labels Per Roll, 3 Rolls

  • Mfr # DK12083PK

  • Zoro # G115936239


product price: $53.19
/ea

Key Features

Width
1.4 in
Label Material
Paper
Label Color
White
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK12083PK
Zoro #
G115936239
UPC #
12502660712
Country of Origin
China

Dimensions

Width
1.4 in
Length
3.5 in

Details

Label Material
Paper
Label Color
White

Description

  • Die-cut paper labels
  • For use with QL label printers
  • 400 labels per roll, box of 3-rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.