Zoro Homepage
This item is Discontinued.
Brother All-In1 Prntr, 19 ppm, 16-1/8inHx16-1/8inW BRTMFC9130CW

All-In1 Prntr, 19 ppm, 16-1/8inHx16-1/8inW (Discontinued)

  • Mfr # BRTMFC9130CW
  • Zoro # G0547447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTMFC9130CW
Zoro #
G0547447
UPC #
012502634799
Country of Origin
China

Dimensions

Width
16 1/8 in
Depth
19 in
Height
16 1/8 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Printer Output
Color
Print Speed (Black)
19.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.6.8, 10.7.x, 10.8.x, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Fax Transmission Speed
33.6 kbps
Max. Copies
99
Print Resolution (Color)
2400 x 600 dpi
Max. Fax Pages
500
Includes
Starter Toner Cartridge, Drum Unit Set, Quick Set Up Guide, Software CD-ROM For Windows(R), Software CD-ROM for Mac(R)
Network Types
WiFi
Min. Reduction Percentage
25%
Paper Tray Capacity
250
Network Capable
Yes
Connector/Port/Interface
USB, WiFi
Standards
Energy Star Qualified
Max. Enlargement Percentage
400%
Network Ready
Yes
Monthly Duty Cycle
30,000
Sorting Function
Yes
Print Speed (Color)
19 ppm
LCD Display
Yes
Print Resolution - Black
2400 x 600 dpi
Print Resolution - Color
2400 x 600 dpi

Description

All-In-One Printer, Color, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 19.0 ppm, Print Speed (Color) 19 ppm, Print Resolution (Black) 2400 x 600 dpi, Print Resolution (Color) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.6.8, 10.7.x, 10.8.x, Windows(r) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Min. Reduction Percentage 25 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.