Shop BROTHER
See all product information
Create Account
LC30132PKS Original High Yield Inkjet Ink Cartridge - Black - 2-/ Pack - 400 Pages
- Mfr # LC30132PKS
- Zoro # G6689865
product price:Â
$
59.35
/pk of 2, $29.68/ea
Key Features
Ink/Toner Color
Black
Capacity
High Yield
Max. Page Yield
400 Pages
Color
Black
Yield
800 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC30132PKS
- Zoro #
- G6689865
- UPC #
- 12502651567
- Country of Origin
- China
Details
- Ink/Toner Color
- Black
- Capacity
- High Yield
- Item
- Ink
- Max. Page Yield
- 400 Pages
- Color
- Black
- Yield
- 800 Pages
- Product Type
- Ink Cartridge
- Compatibility
- Brother Printers: MFCJ491DW, MFCJ497DW, MFCJ690DW, MFCJ895DW
- Print Technology
- Inkjet
- Yield Type
- High
- Compatible OEM Model Number
- MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW
Description
Brother MFC-J491DW, J497DW, J690DW, J895DW High Yield Black Ink Cartridge 2-Pack (2 x 400-Yield)
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC3013 ink is for use with Brother Work Smart Series compact, affordable inkjet all-in-one printers: MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.