Zoro Homepage

LC3017C Innobella HighYield Ink, 550 Pa

  • Mfr # LC3017C

  • Zoro # G9758587


product price: $21.55
/ea

Key Features

Printer Series
None
Printer Model
MFC-J5530DW, J6530DW, J6930DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Printer Brand
Innobella™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC3017C
Zoro #
G9758587
UPC #
-
Country of Origin
Multiple

Details

Printer Series
None
Printer Model
MFC-J5530DW, J6530DW, J6930DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
Innobella™
Max. Page Yield
550
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5330DW, J6530DW, 6730DW, J6930DW
Product Type
Ink Cartridge
Compatibility
Brother Printers: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
Yield Type
High-Yield
Device Types
Inkjet Printer
Print Supply Technology
Innobellaâ„¢
Supply Type
Ink
Compatible Printer Model Number
MFC-J5330DW, MFC-J6530DW, MFC-J6535DW, MFC-J6930DW
Page Yield - Cyan
550
Compatible Printer Series
MFC
Page Yield - Total
550
Compatible Printer Brand
Brother

Description

Ink/Toner Color Cyan, Printer Brand Brother, Printer Series None, Printer Model MFC-J5530DW, J6530DW, J6930DW, Max. Page Yield 550, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.