Shop BROTHER
See all product information
Create Account
LC51Y Original Ink Cartridge - Inkjet - 400 Pages - Yellow - 1 Each
- Mfr # LC51Y
- Zoro # G610027487
product price:Â
$
30.15
/ea
Key Features
Ink/Toner Color
Yellow
Capacity
Standard Yield
Max. Page Yield
400 Pages
Color
Yellow
Compatibility
Brother Printers: DCP130C, DCP330C, DCP350C, MFC230C, MFC240C, MFC440CN, MFC465CN, MFC665CW, MFC845CW, MFC685CW, MFC885CW, MFC3360C, MFC5460CN, MFC5860CN, Brother Fax Machines: FAX1860C, FAX1960C, FAX2480C, FAX2580C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC51Y
- Zoro #
- G610027487
- UPC #
- 12502615644
- Country of Origin
- China
- Ink/Toner Color
- Yellow
- Capacity
- Standard Yield
- Item
- Ink
- Max. Page Yield
- 400 Pages
- Color
- Yellow
- Compatibility
- Brother Printers: DCP130C, DCP330C, DCP350C, MFC230C, MFC240C, MFC440CN, MFC465CN, MFC665CW, MFC845CW, MFC685CW, MFC885CW, MFC3360C, MFC5460CN, MFC5860CN, Brother Fax Machines: FAX1860C, FAX1960C, FAX2480C, FAX2580C
- Print Technology
- Inkjet
- Compatible OEM Model Number
- DCP130C, DCP330C, DCP350C, MFC230C, MFC240C, MFC440CN, MFC465CN, MFC665CW, MFC845CW, MFC685CW, MFC885CW, MFC3360C, MFC5460CN, MFC5860CN
Description
Brother Genuine OEM LC51Y LC-51Y Yellow Inkjet Cartridge 400-YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC51 ink is for use with: Fax1360, Fax1860C, Fax1960C, Fax2480C, Fax2580C, MFC230C, MFC240C, MFC440CN, MFC465CN, MFC665CW, MFC685CW, MFC845CW, MFC885CW, MFC3360C, MFC5460CN, MFC5860CN, DCP130C, DCP330C, DCP350C.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.