Shop BROTHER
See all product information
Create Account
LC75M Ink Cartridge - Inkjet - High Yield - 600 Pages - Magenta - 1 Each
- Mfr # LC75M
- Zoro # G310027053
product price:Â
$
29.99
/ea
Key Features
Ink/Toner Color
Magenta
Capacity
High Yield
Max. Page Yield
600 Pages
Color
Magenta
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC75M
- Zoro #
- G310027053
- UPC #
- 12502627326
- Country of Origin
- China
Details
- Ink/Toner Color
- Magenta
- Capacity
- High Yield
- Item
- Ink
- Max. Page Yield
- 600 Pages
- Color
- Magenta
- Print Technology
- Inkjet
- Compatibility
- Brother Printers: MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
- Yield Type
- High
- Device Supported
- Printer
- For Use With
- Printer
- Fits Brand
- Brother
- Compatible OEM Model Number
- MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Description
Brother Genuine OEM LC75M High Yield Magenta Inkjet Cartridge 600-YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC75 ink is for use with: MFC-J280W, MFC-J425W, MFC-J430w, MFC-J435W, MFC-J5910DW, MFC-J625DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910dw, MFC-J825DW, MFC-J835DW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.