Zoro Homepage

Magenta Ink Cartridge

  • Mfr # LC3011M

  • Zoro # G610026305


product price: $18.39
/ea

Key Features

Ink/Toner Color
Magenta
Capacity
Standard Yield
Max. Page Yield
200 Pages
Color
Magenta
Packing
Single Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC3011M
Zoro #
G610026305
UPC #
12502648246
Country of Origin
China

Details

Ink/Toner Color
Magenta
Capacity
Standard Yield
Item
Ink Cartridge
Max. Page Yield
200 Pages
Color
Magenta
Packing
Single Pack
Certifications & Standards
UL Listed Certification
Print Technology
Inkjet
Compatibility
Brother Printers: MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW
Yield Type
Standard

Description

Brother Magenta Ink Cartridge 200-Yield


  • Brother Genuine ink produces sharp prints that withstand the test of time.
  • Intelligently engineered to work in seamless unison with your Brother inkjet printer.
  • Brother Genuine LC3011 ink is for use with Brother Work Smart Series compact, affordable inkjet all-in-one printers: MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.