
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFCL2750DWXL
Zoro #
G5093722
UPC #
-
Country of Origin
United States
Dimensions
Depth
15.7"
Width
16.1"
Height
12.5"
Fax Resolution (Black) (Width x Height)
600 x 600 dpi
Maximum Copy Size (W x H)
8.5 x 11
Accepts Paper Size
8 1/2" x 14"
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
36 ppm
Print Resolution (Black)
2400 x 600 dpi class
Includes
Installation CD-ROM; Quick Setup Guide; Telephone Line Cord; Telephone Line Cord Adapter; Inbox Toner Cartridge; Drum; AC Power Cord
Network Ready
Yes
Fax Transmission Speed
33.6 kb/s
Features
Wireless Printing
Maximum Copies
250
Copying Speed (Black)
36 cpm
Auto Document Feed/Sheets
50
Machine Functions
Copy; Fax; Print; Scan
Description
MFC-L2750DWxL Laser Copier,Copy/Fax/Prin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.