
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFCL6700DW
Zoro #
G6206921
UPC #
12502642053
Country of Origin
Viet Nam
Dimensions
Width
19.5"
Depth
16.8"
Height
20.4"
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Accepts Paper Size
Letter; Legal; Executive; A4; A5; A6
Maximum Paper Size
8.5 x 14
Maximum Copy Size (W x H)
8.5 x 14
Scan Resolution (Width x Height)
1200 x 1200 dpi
Description
Brother MFCL6700DW Business Laser All-in-One Printer with Large Paper Capacity and Duplex Print and Scan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.