Zoro Homepage

Mono Laser Printer, 48 ppm, Duplex, Ethernet

  • Mfr # HL-L5210DN

  • Zoro # G815936201


product price: $525.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-L5210DN
Zoro #
G815936201
UPC #
12502668015
Country of Origin
Viet Nam

Description

  • High‐quality output with a print speed of up to 48ppm helps boost productivity and ensures fast, professional quality documents for busy offices.
  • Expandable paper capacity. 250‐sheet capacity paper tray is adjustable for letter or legal-sized paper and 100‐sheet capacity multipurpose tray is ideal for printing on custom media or envelopes. Total capacity is expandable up to 1,390 sheets with optional trays.
  • Features a Gigabit Ethernet interface to seamlessly set up and share with multiple users on your wired network and print from a wide variety of mobile devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.