
Mutipurpose Paper Labels, 2.1in x 0.66in, 400 Labels Per Roll, 3 Rolls
Mfr # DK12043PK
Zoro # G315936206
product price: $48.39
/eaKey Features
Length
2.1 in
Label Color
White
Width
0.66 in
Label Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK12043PK
Zoro #
G315936206
UPC #
12502660682
Country of Origin
China
Dimensions
Length
2.1 in
Width
0.66 in
Details
Label Color
White
Label Material
Paper
Description
- Die-cut paper labels
- For use with QL label printers
- 400 labels per roll, box of 3-rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.