Zoro Homepage
This item is Discontinued.
Brother P-Touch Label Maker, 24mm, Black PTD600

P-Touch Label Maker, 24mm, Black (Discontinued)

  • Mfr # PTD600
  • Zoro # G5201640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD600
Zoro #
G5201640
UPC #
012502639411
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width
7 7/8 in
Overall Length
7 5/8 in
Battery Size
(6) AA
Maximum Tape Length
26 1/4 ft
Minimum Label Length
26 13/64 ft
Maximum Label Width
15/16 in
Maximum Printed Label Width
15/16 in

Description

Portable Label Printer, Maximum Label Width 15/16 in, Maximum Labels/Day 99, Mode of Operation PC Connected, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Formats Supported Flexible ID, Non-Laminated Iron-on Fabric, Standard Laminated, Label Series Compatibility Tze Series Tapes, Built-In Label Templates Custom Labels, Display Monochrome LCD, Printer Connectivity USB, Barcode Capable Yes, Battery Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.