Zoro Homepage

P-touch P-touch Nonlaminated M Tape Value Pack - 1/2" Width - Rectangle - White - Self-adhesive - 2 Pack

  • Mfr # M2312PK

  • Zoro # G5201747


product price: $22.29
/pk 2, $11.15/ea

Key Features

For Use With
PT-45M, PT-70, PT-70BM, PT-90, PT-M95
Color
Black on White
Printer Series Compatibility
Brother P-Touch Labelers: PT-55, PT-65, PT-70, PT-80, PT-85, PT-90, PT-100, PT-110
Printer Series
M
Features
Self-adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2312PK
Zoro #
G5201747
UPC #
012502539384
Country of Origin
Japan

Dimensions

Max. Label Width;Min. Label Width
1/2"

Details

Item
Label Tape,1/2i,Black/White,PK2
For Use With
PT-45M, PT-70, PT-70BM, PT-90, PT-M95
Color
Black on White
Printer Series Compatibility
Brother P-Touch Labelers: PT-55, PT-65, PT-70, PT-80, PT-85, PT-90, PT-100, PT-110
Printer Series
M
Features
Self-adhesive
Shape
Rectangle

Description

Label Tape,1/2i,Black/White,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.