Zoro Homepage

Portable Label Maker

  • Mfr # PTH300

  • Zoro # G5201625


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 0.7 in (18mm) x 13.1 ft (4m) Black on White Laminated inTze in Starter Tape, Wrist Strap
Power Source
Battery Power
Printhead Resolution
180 dpi
Color
Black
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH300
Zoro #
G5201625
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 3/8 in
Overall Height
2 5/8 in
Overall Width
5 1/4 in
Battery Size
(6) AA
Maximum Label Width
3/4 in
Maximum Tape Length
26 1/4 ft
Maximum Printed Label Width
3/4 in
Minimum Label Length
26 1/4 ft
Label Width Supported
0.24", 0.71", 0.35", 0.47", 0.14"
Battery Size Supported
AA

Details

Item
Handheld Label Printer
Includes
(1) 0.7 in (18mm) x 13.1 ft (4m) Black on White Laminated inTze in Starter Tape, Wrist Strap
Power Source
Battery Power
Printhead Resolution
180 dpi
Color
Black
Display
Monochrome LCD
Standards
UL Listed Certification
Battery Included
Battery Included
Input Method
Keyboard
Built-In Label Templates
Custom Labels
Application
Indoor
Printer Weight
1.5 lb
Maximum Print Speed
0.79 in/sec
Manufacturers Warranty
2 yr
Barcode Capable
Yes
Label Series Compatibility
Tze Series Tapes
Maximum Labels/Day
9
Print Preview Feature
Yes
Cutter Type
Manual
Label Formats Supported
Flexible ID, Non-Laminated Iron-on Fabric, Standard Laminated
Features
Hundreds of Built-in Symbols, Optional Rechargeable Li-Ion Battery Pack Available, Pre-Designed Labels
Print Technology
Thermal Transfer
Brand & Series - Handheld & Portable Label Printers
BROTHER P-TOUCH
Media Type
Tape, Label
Print Method
Thermal Transfer
Printer Power Options
Power Adapter, Battery
Maximum Mono Print Speed
0.79-in/s
Number of Batteries Supported
6
Maximum Print Resolution (dpi)
180
Assembly Required
Yes
Battery Chemistry
Alkaline
Display Screen Type
LCD

Description

Handheld Printer, Maximum Label Width 3/4 in, Maximum Labels/Day 9, Application Indoor, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Input Method Keyboard, Label Formats Supported Flexible ID, Non-Laminated Iron-on Fabric, Standard Laminated, Label Series Compatibility Tze Series Tapes, Built-In Label Templates Custom Labels, Display Monochrome LCD, Barcode Capable Yes, Battery Included Battery Included, Battery Size (6) AA, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.