Zoro Homepage
This item is Discontinued.
Brother Portable Label Printer, P-Touch EDGE Series, Single Color Capability PT E300

Portable Label Printer, P-Touch EDGE Series, Single Color Capability (Discontinued)

  • Mfr # PT E300
  • Zoro # G5244136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT E300
Zoro #
G5244136
UPC #
012502634973
Country of Origin
China

Dimensions

Max. Tape Width
7/10"
Font Size
Variable
Battery Size
LI Rechargeable
Maximum Label Width
3/4 in
Maximum Font Size
6 pt.

Details

Item
Portable Label Printer
Printer Series
P-Touch EDGE
For Use With
6mm, 9mm,12mm, and 18mm Tze and HGe Tape Cassettes
Printer Kit Type
Label Printer
Label Formats Supported
Continuous Labels
Stand Alone Printing / PC Required
Stand Alone Printing
Maximum Print Speed
0.8 in./sec.
Printer Display
LCD
Font Range
6 to 48
Color Printing Capability
Single Color
Printhead Resolution
180 dpi
Printer Weight
0.90 lb.
Printing Software Compatibility
None
Features
Smart Label, Serialization Options and Easy to Use
Printer Power Options
AC Adapter, Optional Rechargeable Battery, Optional AA Batteries
Warranty
2 yr.
Printer Connectivity
None
Includes
Li-ion Rechargeable Battery Pack, Hard Case, and A/C Adapter
Application
Commercial and Industrial Labeling
Green Environmental Attribute
Product is Rechargeable
Color
Orange
Display
LCD
Printhead
180 dpi
Input Method
Keyboard
Product Type
Handheld Printer
Mode of Operation
Standalone
Continuous and Die-Cut Materials Supported
Continuous Tapes
Compatible Mfr Part Number
HGe, HSe, TZe
Manufacturers Warranty
2 yr
Print Preview Feature
Yes
Label Series Compatibility
HGe Series Tape, HSe Series Tape, Tze Series Tapes
Power Source
AC Power, Battery Power
Supported Barcode Symbologies
Codabar, Code 128, Code 39, EAN8,13, GS1128 [UCC/EAN128], ITF, UPC A,E
Battery Included
Battery Included
Print Technology
Thermal Transfer
Cutter Type
Manual
Barcode Capable
Yes
Brand & Series - Handheld & Portable Label Printers
BROTHER PTE300
Compatible Label Media Format
Continuous Roll

Description

Handheld Label Printer, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.