This item is Discontinued.

Brother Portable Label Printer, Handheld, Auto-Cutter and-Piece Connectivity, Carrying Case, USB Interface PT E500

Portable Label Printer, Handheld, Auto-Cutter and-Piece Connectivity, Carrying Case, USB Interface (Discontinued)

  • Mfr # PT E500
  • Zoro # G6200424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT E500
Zoro #
G6200424
UPC #
012502635987
Country of Origin
China

Dimensions

Max. Tape Width
9/10"
Battery Size
AA
Font Size
6 pt. to 48 pt.
Maximum Label Width
15/16 in
Maximum Font Size
6 pt.

Details

Item
Portable Label Printer
Printer Series
P-Touch EDGE
Printer Kit Type
Label Printer
Label Formats Supported
Continuous Labels
Maximum Print Speed
1.2 in./sec.
Printer Display
LCD
Font Range
6 to 48
Color Printing Capability
Single Color
Printhead Resolution
180 dpi
Warranty
2 yr.
Printer Power Options
AC Adapter, Optional Rechargeable Battery, Optional AA Batteries
Application
Commercial and Industrial Labeling
Includes
12mm x 8m Black on White Flexible ID Laminated TZe Tape, Li-Ion Rechargeable Battery, Power Adapter, Custom Carrying Case, Adjustable Wrist Strap, User Manual, USB Cable, CD
Features
Smart Label, Serialization Options and Easy to Use
Printing Software Compatibility
Common Database Programs
Printer Weight
2.00 lb.
Printer Connectivity
USB
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Color
Orange
For Use With
Hse Series Cassettes, HGe, Tze
Display
LCD
Printhead
Thermal Transfer/180 dpi
Green Environmental Attribute
Product is Rechargeable
Brand & Series - Handheld & Portable Label Printers
BROTHER PTE500
Power Source
Battery Power
Manufacturers Warranty
2 yr
Print Technology
Thermal-Transfer
Operating System
Mac OS X 10.7.x/10.6.x, Mac OS 10.13.x/10.12.x, OS X 10.11.x, 10.10.x, 10.9.x, 10.8.x, Windows Vista, Windows 10/8/7 (32/64 bit)
Compatible Mfr Part Number
HGe, HSe, TZe
Barcode Capable
Yes
Mode of Operation
PC Connected, Standalone
Power Configuration
Printer Only
Supported Barcode Symbologies
Codabar (NW-7), Code 128, Code 39, EAN8,13, GS1128 [UCC/EAN128], ITF, UPC A,E
Continuous and Die-Cut Materials Supported
Continuous Tapes
Print Preview Feature
Yes
Input Method
QWERTY
Product Type
Handheld Printer
Label Series Compatibility
He Series Tape, HSe Series Tape, Tze Series Tapes
Battery Included
Yes
Printer Configuration - Battery Printer Only
Printer Only
Cutter Type
Automatic Cutter
Wireless Connectivity
No Wireless Connectivity
Brand & Series - Handheld & Portable Label Printers
BROTHER PTE500
Products By Industry
Electrical

Description

Handheld Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number HGe, HSe, TZe, Maximum Label Width 15/16 in, Application Industrial, Mode of Operation PC Connected, Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Labels, Label Series Compatibility He Series Tape, HSe Series Tape, Tze Series Tapes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.