Zoro Homepage

Portable Printer, Single Color, 360 dpi

  • Mfr # PTD800W

  • Zoro # G814923479


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB, Wi-Fi
Includes
Black on White Laminated "TZe" Tape, AC Adapter, USB Cable
Power Source
AC Power
Printhead Resolution
360 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD800W
Zoro #
G814923479
UPC #
012502645832
Country of Origin
China

Dimensions

Height
5.7"
Overall Width
12 1/4 in
Overall Length
7 1/2 in
Width
4.6"
Overall Height
6 1/8 in
Minimum Label Width
1/8 in
Maximum Tape Length
26 1/4 ft
Maximum Label Width
1 1/2 in
Depth
7.6"

Details

Item
Label Printer
Printer Connectivity
USB, Wi-Fi
Includes
Black on White Laminated "TZe" Tape, AC Adapter, USB Cable
Power Source
AC Power
Printhead Resolution
360 dpi
Color Printing Capability
Single Color
Printer Power Options
AC Supply
Color
Black
Maximum Print Speed
2.36 in/sec
Printer Weight
7.8 lb
Standards
UL Listed Certification
Label Formats Supported
Continuous Label Cartridge
Application
Asset Management, Cable and Wire, Calibration, General Purpose, Inspection
Display
LCD
Included Software
iPrint&Label, P-Touch Editor
Manufacturers Warranty
2 yr
Input Method
Keyboard
Mode of Operation
PC Connected, Standalone
Built-In Label Templates
General Templates
Ribbon Series Compatibility
Ribbon Included in TZe Label Cartridge
Starter Kit Type
General Identification
Operating System
Mac OS 10.10.x, Mac OS 10.8.x, Mac OS 10.9.x, Mac OS X 10.7.5, Windows 10, Windows 7, Windows 8/8.1, Windows Server 2008, Windows Server 2012, Windows Vista
Product Type
Portable Printer
Compatible Mfr Part Number
HGeS1215PK, HGeS1315PK, HGeS1415PK, HGeS1515PK, HGeS2115PK, HGeS2215PK, HGeS2315PK, HGeS2415PK, HGeS2515PK, HGeS2615PK, HGeS6215PK, HGeS6315PK, HGeS6415PK, HGeS6515PK, HGeS6615PK, HGeS9415PK, HGeS9515PK, HGeS9615PK, HSe211, HSe221, HSe231, HSe241, HSe251, TZe111, TZe121, TZe131, TZe135, TZe141, TZe145, TZe151, TZe161, TZe211, TZe221, TZe231, TZe232, TZe241, TZe242, TZe243, TZe251, TZe252, TZe261, TZe315, TZe325, TZe334, TZe335, TZe344, TZe345, TZe354, TZe355, TZe421, TZe441, TZe451, TZe465, TZe525, TZe541, TZe545, TZe555, TZe565, TZe631, TZe641, TZe651, TZe661, TZe725, TZe741, TZe765, TZeB41, TZeB51, TZeB61, TZeFX221, TZeFX231, TZeFX241, TZeFX251, TZeFX261, TZeFX451, TZeFX551, TZeFX631, TZeFX651, TZeM921, TZeS121, TZeS131, TZeS135, TZeS141, TZeS151, TZeS211, TZeS221, TZeS231, TZeS241, TZeS251, TZeS261, TZeS621, TZeS631, TZeS641, TZeS651, TZeS661, TZeS941, TZeS951, TZeS961
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Barcode Capable
Yes
Print Technology
Thermal Transfer
Maximum Labels/Day
5,000
Cutter Type
Automatic
Label Series Compatibility
TZe Series Tape
Platform Supported
Mac, PC
Recommended Use
Label Print
Mobile Device Printing
Yes
USB
Yes
Media Type
Label
Wireless LAN
Yes
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Label Printer, Color Printing Capability Single Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.