Pre-CutLabelStockRoll, Multicolor, Gloss

  • Mfr # BMSLT35LOTO

  • Zoro # G203541574


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Application
Lock Out Tag Out
Label Color
Black/Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSLT35LOTO
Zoro #
G203541574
UPC #
-
Country of Origin
United States

Dimensions

Label Width
5 in
Label Height
3 in

Details

Item
Pre-Cut Label Stock Roll
Application
Lock Out Tag Out
Label Color
Black/Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Non-Adhesive
Preprinted Text
Danger
Labels per Roll
125
Material Series
BMSLT
Adhesive Material
No Adhesive
For Print Method
Thermal Transfer
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Preprinted Images
Black Header
Compatible Mfr Part Number
TD-4750TNWBCS
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Non-Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Black, Red, White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 5 in, Labels per Roll 125, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Non-Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.