Pre-CutLabelStockRoll, Multicolor, Gloss
- Mfr # BMSLT35DANGA
- Zoro # G803541585
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Application
Safety Labeling
Label Color
Black, Red, White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT35DANGA
- Zoro #
- G803541585
- UPC #
- -
- Country of Origin
- United States
- Item
- Pre-Cut Label Stock Roll
- Application
- Safety Labeling
- Label Color
- Black, Red, White
- Printer Series Compatibility
- TD4750TNWBCS
- Label Material
- Vinyl
- Label Media Format
- Precut Roll
- Label Finish
- Gloss
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant
- Adhesive Properties
- Permanent Adhesive
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Labels per Roll
- 200
- Adhesive Material
- Acrylic
- Preprinted Text
- Danger
- Compatible Mfr Part Number
- TD-4750TNWBCS
- Preprinted Images
- Black Header
- Standards
- ANSI, OSHA
- Recommended Ribbon
- BMSLPR03, BMSLPR03PR, BMSLPR03STR
- For Print Method
- Thermal Transfer
- Material Series
- BMSLT
- Product Type
- Pre-Cut Label Stock Roll
Dimensions
- Label Height
- 3 in
- Label Width
- 5 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Black, Red, White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 5 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.