Zoro Homepage

Pre-CutLabelStockRoll, Red/White, Gloss

  • Mfr # BMSLT34GHS2V2

  • Zoro # G203541598


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Container Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSLT34GHS2V2
Zoro #
G203541598
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
4 1/2 in

Details

Item
Pre-Cut Label Stock Roll
Application
Chemical Container Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Images
GHS Diamond
Material Series
BMSLT
Compatible Mfr Part Number
TD-4750TNWBCS
Secondary Label Included
Yes
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Labels per Roll
250

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Red, White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 4 1/2 in, Labels per Roll 250, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.