Pre-CutLabelStockRoll, Red/White, Gloss
Mfr # BMSLT46DANGB
Zoro # G003541569
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Safety Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSLT46DANGB
Zoro #
G003541569
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
6 in
Details
Item
Die Cut Label
Application
Safety Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
200
Standards
ANSI, OSHA
Material Series
BMSLT
Preprinted Images
Red Header
Preprinted Text
Danger
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
For Print Method
Thermal Transfer
Compatible Mfr Part Number
TD-4750TNWBCS
Adhesive Material
Acrylic
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Red, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.