Pre-CutLabelStockRoll, Red/White, Gloss
Mfr # BMSLT46GHS2V2
Zoro # G103541629
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Chemical Container Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSLT46GHS2V2
Zoro #
G103541629
UPC #
-
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
6 in
Width
6 in
Details
Item
Pre-Cut Label Stock Roll
Application
Chemical Container Labeling
Label Color
Red/White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Secondary Label Included
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Series
BMSLT
Compatible Mfr Part Number
TD-4750TNWBCS
Preprinted Images
GHS Diamond
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Labels per Roll
200
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Red, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.