Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Label Printer, 300 dpi / 600 dpi, 2.3 in Max. Print Width, Brother QL

  • Mfr # QL-820NWB

  • Zoro # G2477050


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Printer Series
Brother QL
Includes
(2) Starter Rolls, AC Adapter, USB Cable
Voltage
100 to 240V AC
Print Type
Thermal Transfer
Printhead
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-820NWB
Zoro #
G2477050
UPC #
012502646341
Country of Origin
China

Dimensions

Overall Height
5 in
Tape Width
2-13/32"
Tape Length
100 ft.
Overall Width
5 23/32 in
Overall Length
9-13/64"
Battery Size
Li-Ion Rechargeable
Max. Print Width
2.3 in
Max. Ribbon Length
100 ft
For Core Dia.
1 in
Width
5"
Height
5.7"
Depth
9.2"
Maximum Label Width
2.44"
Maximum Print Width
2.28"

Details

Item
Desktop Printer
Printer Series
Brother QL
Includes
(2) Starter Rolls, AC Adapter, USB Cable
Voltage
100 to 240V AC
Print Type
Thermal Transfer
Printhead
Thermal Transfer
Color
Black/Red
Display
Backlit LCD
For Use With
DK-2251
Max. Lines of Print
Unlimited
Material
Plastic
Print Speed
1.84 in/sec
Barcode Printer Type
Desktop
Printer Resolution
300 dpi, 600 dpi
Green Environmental Attribute
Product is Rechargeable
Standards
Energy Star
Printer Power Options
Battery
Media Type
Label, Die-cut Label
USB
Yes
Standard Memory
6 MB
Ethernet
Yes
Print Color Capability
Monochrome
Wireless Print Technology
Apple AirPrint
Platform Supported
Mac, PC
Print Technology
Direct Thermal
Recommended Use
Label Print
Bluetooth
Yes
Maximum Mono Print Speed
6.93-in/s
Wireless LAN
Yes
Maximum Print Resolution (dpi)
300 x 600
Dispensing Style
Cutter
Battery Chemistry
Li-Ion
Wire Communication
Bluetooth, Wired, Wireless (wifi)

Description

Desktop Printer, Desktop Barcode Printer Type, 2.3 in Max. Print Width, 300 dpi, 600 dpi Printer Resolution, 1.84 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series Brother QL, For Core Dia. 1 in, 5 in Overall Height, 5 23/32 in Overall Width, 100 to 240V AC Voltage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.