Zoro Homepage

Printer Label, Black/White, Labels/Roll: 300

  • Mfr # DK1202

  • Zoro # G4072074


product price: $30.19
/ea

Key Features

Application
Shipping Label
Label Color
White
Printer Series Compatibility
Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Adhesive
Standard
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1202
Zoro #
G4072074
UPC #
012502611660
Country of Origin
China

Dimensions

Width
4"
Height
2-3/7"
Length
2-27/64"
Label Width
3-29/32"
Label Height
2-13/32"
Overall Width
3-9/10"
Overall Height
2-2/5"
Core Diameter
1 in

Details

Item
Printer Label
Application
Shipping Label
Label Color
White
Printer Series Compatibility
Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Adhesive
Standard
Labels per Roll
300
For Use With
Mfr. Model No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Tape Format
Die Cut - Tag
Legend Color
Black
Background Color
White
Color
Black/White
Material
Paper
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Rolls per Case
1

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 15/16 in, Label Height 2 7/16 in, Label Color White, Labels per Roll 300, Rolls per Case 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.