Zoro Homepage

Printer Label, Black/White, Labels/Roll: 400

  • Mfr # DK1201

  • Zoro # G4159635


product price: $18.99
/ea

Key Features

Application
Address Label
Label Color
White
Printer Series Compatibility
Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Adhesive
Yes
Width
1-7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1201
Zoro #
G4159635
UPC #
012502611639
Country of Origin
Viet Nam

Dimensions

Width
1-7/64"
Length
3-1/2"
Height
3-1/2"
Label Height
1-7/64"
Label Width
3-1/2"
Overall Height
1-1/10"
Overall Width
3-1/2"
Core Diameter
1 in

Details

Item
Printer Label
Application
Address Label
Label Color
White
Printer Series Compatibility
Brother QL500, Brother QL-550, Brother QL-570, Brother QL-580N, Brother QL-650TD, Brother QL-1050, Brother QL-1060N
Adhesive
Yes
Labels per Roll
400
Color
Black/White
Legend
No legend
Background Color
White
Material
Paper
Tape Format
Die Cut - Tag
For Use With
Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Rolls per Case
1

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 1/2 in, Label Height 1 1/8 in, Label Color White, Labels per Roll 400, Rolls per Case 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.