Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Label, Black/White, Labels/Roll: Continuous

  • Mfr # DK4205

  • Zoro # G4073386


product price: $39.49
/ea

Key Features

Application
Removable Label
Label Color
Black on White
Printer Series Compatibility
QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK4205
Zoro #
G4073386
UPC #
012502613893
Country of Origin
Japan

Dimensions

Width
2-1/2"
Roll Length
100 ft
Length
100 ft.

Details

Item
Removable Label
Application
Removable Label
Label Color
Black on White
Printer Series Compatibility
QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
Label Material
Paper
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Adhesive Properties
Removable Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
For Use With
Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Background Color
White
Material
Paper
Tape Format
Continuous Roll
Color
Black/White
Legend
Blank
Legend Color
Black
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Maximum Service Temperature
80 Degrees C
Minimum Service Temperature
-80 Degrees C
For Print Method
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on White, Label Finish Matte, Label Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.