Ribbon Cartridge - Thermal Transfer - 150 Pages - Black - 1 Each
- Mfr # PC501
- Zoro # G110027604
product price:Â
$
36.59
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
150 Pages
Color
Black
Compatibility
Brother FAX 575 Fax Machine
Print Technology
Thermal Transfer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC501
- Zoro #
- G110027604
- UPC #
- 12502612728
- Country of Origin
- China
- Ink/Toner Color
- Black
- Item
- Ribbon Cartridge
- Max. Page Yield
- 150 Pages
- Color
- Black
- Compatibility
- Brother FAX 575 Fax Machine
- Print Technology
- Thermal Transfer
- Compatible OEM Model Number
- FAX 575
Description
Brother Genuine OEM PC501 PC-501 Fax Print Cartridge with Ribbon 150 YLD
- For use with: FAX-575.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.