Zoro Homepage
This item is Discontinued.
Brother Ribbon Roll, 150 Page Yield, Black, PK2 BRTPC402RF

Ribbon Roll, 150 Page Yield, Black, PK2 (Discontinued)

  • Mfr # BRTPC402RF
  • Zoro # G3774438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTPC402RF
Zoro #
G3774438
UPC #
012502055891
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
intelliFax, MFC
Printer Model
intelliFax-580mc, MFC-660MC
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ribbon Roll
Printer Brand
Brother
Max. Page Yield
150
Color
Black
For Use With
560, 565, 575, IntelliFax-580MC, MFC660MC
Market Indicator Cartridge Number
BRTPC402RF
Product Type
Ribbon Roll
Page Yield - Black
150
Compatible Printer Model Number
IntelliFAX-580mc, MFC-660MC
Compatible Printer Series
intelliFax, MFC
Compatible Printer Brand
Brother
Page Yield - Total
150

Description

Market Indicator Cartridge No. BRTPC402RF, Ink/Toner Color Black, Printer Brand Brother, Printer Series intelliFax, MFC, Printer Model intelliFax-580mc, MFC-660MC, Max. Page Yield 150, Color Black, Cartridge Condition New, Ribbon Roll, For Use With 560, 565, 575, IntelliFax-580MC, MFC660MC, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.