Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scanner, 1.99" W, 1.45" H

  • Mfr # DS640

  • Zoro # G9170254


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Document
Scanning Area
8-1/2 in x 72 in
Width
2"
Height
1.5"
Includes
Micro USB 3.0 Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS640
Zoro #
G9170254
UPC #
012502657477
Country of Origin
China

Dimensions

Width
2"
Height
1.5"
Overall Width
2 in
Depth
11.9"
Overall Height
1 1/2 in
Color Bit Depth
48 bit
Overall Length
2 3/16 in
Display Width
72 in
Display Height
8 1/2 in
Paper Size
Legal
Overall Depth
11.85 in
Color Depth
24-bit
Grayscale Depth
8-bit

Details

Scanner Type
Document
Scanning Area
8-1/2 in x 72 in
Includes
Micro USB 3.0 Cable
Operating System Compatibility
Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 7, 8.1, Server 2012, 10, Server 2016, Server 2019
Item
Scanner
System Requirements
Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 10 Server 2016/Server 2019, Windows(R) 7 Server 2012, Windows(R) 8.1 Server 2012
Color
White
Scan Speed (Black)
16 Sheets/min
Scan Speed (Color)
16 Sheets/min
Standards
Energy Star Qualified
Resolution
600 x 600 dpi
Product Type
Scanner
Scan Resolution (Black)
600 dpi
Scan Resolution (Color)
600 dpi
Scan Resolution - Color
600 dpi
Scan Resolution - Black
600 dpi
Optical Resolution (dpi)
600
Package Contents
Compact Mobile Document Scanner, Micro USB 3.0-Cable, Quick Setup Guide , Product Safety Guide, Calibration Sheet, Warranty Sheet , Registration Card, Warranty International Sheet, BR-Receipts Insertion
Operating System Supported
Linux, Mac OS, Windows
Scan Color
Monochrome, Color, Grayscale
Energy Star
Yes
ADF Capacity
1 Sheets
Media Type
Receipt, Business Card, Plain Paper, ID Card, Plastic Card, Laminated Card, Embossed Card
Scanning Modes
Simplex
Maximum Mono Scan Speed (ppm)
16
USB
Yes
Maximum Color Scan Speed (ppm)
16

Description

Scanner, Document, Overall Length 2 3/16 in, Overall Width 2 in, Overall Height 1 1/2 in, Scanning Area 8-1/2 in x 72 in, System Requirements Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 10 Server 2016/Server 2019, Windows(R) 7 Server 2012, Windows(R) 8.1 Server 2012, Resolution 600 x 600 dpi, Color White, Scan Speed (Black) 16 Sheets/min, Scan Speed (Color) 16 Sheets/min, Color Bit Depth 48 bit, Standards Energy Star Qualified, Includes Micro USB 3.0 Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.