Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scanner, 2.48" W, 1.78" H

  • Mfr # DS740D

  • Zoro # G9171444


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Document
Scanning Area
8-1/2 in x 72 in
Width
2.5"
Height
1.8"
Scan Speed (Black)
16 Sheets/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS740D
Zoro #
G9171444
UPC #
012502657484
Country of Origin
China

Dimensions

Width
2.5"
Height
1.8"
Overall Width
2 1/2 in
Overall Height
1 3/4 in
Color Bit Depth
48 bit
Depth
11.9"
Overall Length
2 1/2 in
Paper Size
Legal
Display Width
72 in
Overall Depth
11.85 in
Display Height
8 1/2 in
Grayscale Depth
8-bit
Color Depth
24-bit

Details

Scanner Type
Document
Scanning Area
8-1/2 in x 72 in
Scan Speed (Black)
16 Sheets/min
Operating System Compatibility
Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 7, 8.1, Server 2012, 10, Server 2016, Server 2019
System Requirements
Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 10 Server 2016/Server 2019, Windows(R) 7 Server 2012, Windows(R) 8.1 Server 2012
Standards
Energy Star Qualified
Scan Speed (Color)
16 Sheets/min
Color
White
Includes
Micro USB 3.0 Cable
Resolution
600 x 600 dpi
Item
Scanner
Product Type
Scanner
Scan Resolution (Black)
600 dpi
Scan Resolution (Color)
600 dpi
Scan Resolution - Color
600 dpi
Scan Resolution - Black
600 dpi
Media Type
Plastic Card, Receipt, Plain Paper, Laminated Card, Embossed Card, Business Card
Scanning Modes
Duplex
Maximum Mono Scan Speed (ipm)
16
Operating System Supported
Mac OS, Linux, Windows
Optical Resolution (dpi)
600
USB
Yes
ADF Capacity
1 Sheets
Maximum Color Scan Speed (ppm)
16
Energy Star
Yes
Duplex Scanning
Yes
Maximum Mono Scan Speed (ppm)
16
Scan Color
Grayscale, Color, Monochrome
Maximum Color Scan Speed (ipm)
16
Package Contents
Duplex Compact Mobile Document Scanner, Micro USB 3.0-Cable, Quick Setup Guide , Product Safety Guide, Calibration Sheet, Warranty Sheet , Registration Card, Warranty International Sheet, BR-Receipts Insertion

Description

Scanner, Document, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Overall Height 1 3/4 in, Scanning Area 8-1/2 in x 72 in, System Requirements Linux(R), Mac(R) OS X 10.13-10.14, Windows(R) 10 Server 2016/Server 2019, Windows(R) 7 Server 2012, Windows(R) 8.1 Server 2012, Resolution 600 x 600 dpi, Color White, Scan Speed (Black) 16 Sheets/min, Scan Speed (Color) 16 Sheets/min, Color Bit Depth 48 bit, Standards Energy Star Qualified, Includes Micro USB 3.0 Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.