Shipping Paper Labels, 2.4in x 3.9in, 300 Labels Per Roll, 3 Rolls

  • Mfr # DK12023PK

  • Zoro # G415936212


product price:  $71.49
/ea

Key Features

Width
2.4 in
Label Color
White
Label Material
Paper
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK12023PK
Zoro #
G415936212
UPC #
12502660620
Country of Origin
China

Dimensions

Width
2.4 in
Length
3.9 in

Details

Label Color
White
Label Material
Paper

Description

  • Die-cut paper labels
  • For use with QL label printers
  • 300 labels per roll, box of 3-rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.