
SleeveLabel, Yellow, Polyolefin, 11/16inW
Mfr # HSe651E
Zoro # G709947238
product price: $45.69
/eaKey Features
Label Color
Black, Yellow
Printer Series Compatibility
PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSe651E
Zoro #
G709947238
UPC #
012502670445
Country of Origin
China
Dimensions
Label Width
17 11/16 mm
Minimum Wire Diameter
5.4 mm
Roll Length
1 1/2 m
Maximum Wire Diameter
10.6 mm
Width
53/64"
Details
Item
Tape Cassette
Label Color
Black, Yellow
Printer Series Compatibility
PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Wear Resistant
Adhesive Properties
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Material Series
P-Touch Pro
Double-Sided Printable
No
For Print Method
Thermal Transfer
Material Properties
Shrinks when Heated
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
10 AWG
Compatible Mfr Part Number
PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Description
Tape Cassette, Adhesive Properties Non-Adhesive, Material Properties Shrinks when Heated, Label Material Polyolefin, Label Color Black, Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 17 11/16 mm, Compatible Mfr Part Number PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY61, 52DY62, Printer Series Compatibility PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW, Maximum Wire Diameter 10.6 mm
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.