
SleeveLabel, Yellow, Polyolefin, 15/16inW
Mfr # HSe661E
Zoro # G409947255
product price: $67.49
/eaKey Features
Label Color
Black, Yellow
Printer Series Compatibility
PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSe661E
Zoro #
G409947255
UPC #
012502670452
Country of Origin
China
Dimensions
Maximum Wire Diameter
14.3 mm
Label Width
23 19/32 mm
Roll Length
1 1/2 m
Minimum Wire Diameter
7.3 mm
Width
1 7/32"
Details
Item
Tape Cassette
Label Color
Black, Yellow
Printer Series Compatibility
PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Wear Resistant
Adhesive Properties
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
PTE800W, PTP900, PTP900WC, PTP950NW
Material Properties
Shrinks when Heated
For Print Method
Thermal Transfer
Minimum Wire Gauge
8 AWG
Maximum Wire Gauge
6 AWG
Double-Sided Printable
No
Material Series
P-Touch Pro
Description
Tape Cassette, Adhesive Properties Non-Adhesive, Material Properties Shrinks when Heated, Label Material Polyolefin, Label Color Black, Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 23 19/32 mm, Compatible Mfr Part Number PTE800W, PTP900, PTP900WC, PTP950NW, Compatible Grainger Part Number 460K16, 52DY61, 52DY62, Printer Series Compatibility PTE800W, PTP900, PTP900WC, PTP950NW, Maximum Wire Diameter 14.3 mm, Minimum Wire Diameter 7.3 mm, Maximum Wire Gauge 6 AWG
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.