SleeveLabel, Yellow, Polyolefin, 15/32inW
Mfr # HSe631E
Zoro # G809947275
product price: $50.39
/eaKey Features
Label Color
Black, Yellow
Printer Series Compatibility
PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSe631E
Zoro #
G809947275
UPC #
012502670438
Country of Origin
China
Dimensions
Roll Length
1 1/2 m
Label Width
11 11/16 mm
Minimum Wire Diameter
3.6 mm
Maximum Wire Diameter
7 mm
Width
7/16"
Details
Item
Tape Cassette
Label Color
Black, Yellow
Printer Series Compatibility
PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Wear Resistant
Adhesive Properties
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
10 AWG
Material Series
P-Touch Pro
Double-Sided Printable
No
For Print Method
Thermal Transfer
Compatible Mfr Part Number
PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Material Properties
Shrinks when Heated
Minimum Wire Gauge
14 AWG
Description
Tape Cassette, Adhesive Properties Non-Adhesive, Material Properties Shrinks when Heated, Label Material Polyolefin, Label Color Black, Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 11 11/16 mm, Compatible Mfr Part Number PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY61, 52DY62, Printer Series Compatibility PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.