
Standard Address Paper Labels, 1.1in x 3.5in, 400 Labels Per Roll, 24 Rolls
Mfr # DK120124PK
Zoro # G415936205
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Length
3.5 in
Label Material
Paper
Width
1.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK120124PK
Zoro #
G415936205
UPC #
12502660590
Country of Origin
China
Dimensions
Length
3.5 in
Width
1.1 in
Details
Label Color
White
Label Material
Paper
Description
- Die-cut paper labels
- For use with QL label printers
- 400 labels per roll, box of 24-rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.