Standard Labeling System, PK3
Mfr # DK1201BX
Zoro # G6183167
product price: $41.25
/pk 3, $13.75/eaKey Features
Printer Series Compatibility
Brother P-touch Label Printers: QL-500, QL-550, QL-570, QL-650TD, QL-1050, QL-1060N
Color
White
Label Width
3-9/64"
Material
Paper
Features
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK1201BX
Zoro #
G6183167
UPC #
-
Country of Origin
Viet Nam
Dimensions
Label Width
3-9/64"
Label Length
1-9/64"
Details
Item
Standard Labeling System,Package Quantity 3
Printer Series Compatibility
Brother P-touch Label Printers: QL-500, QL-550, QL-570, QL-650TD, QL-1050, QL-1060N
Color
White
Material
Paper
Features
Die-cut
Number of Labels per Roll
400
Print Technology
Direct Thermal
Description
Standard Labeling System,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.