Shop BROTHER
See all product information
Create Account
Standard Yield Cyan/Magenta/Yellow Toner Cartridge, PK3, Yield: 2200 Pages
- Mfr # TN2213PK
- Zoro # G6692857
product price:Â
$
209.99
/pk of 3, $70.00/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Cyan
Capacity
Standard Yield
Max. Page Yield
1400 Pages Yellow, 1400 Pages Cyan, 1400 Pages Magenta
Color
Cyan/Magenta/Yellow
Yield
2200 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN2213PK
- Zoro #
- G6692857
- UPC #
- 12502656630
- Country of Origin
- China
- Ink/Toner Color
- Cyan
- Capacity
- Standard Yield
- Item
- Toner
- Max. Page Yield
- 1400 Pages Yellow, 1400 Pages Cyan, 1400 Pages Magenta
- Color
- Cyan/Magenta/Yellow
- Yield
- 2200 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Brother Printers:HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CW, MFC-9330CDW, MFC-9340CDW
- Print Technology
- Laser
- Yield Type
- Standard
- Packing
- Multi-pack
- Compatible OEM Model Number
- HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CW, MFC-9330CDW, MFC-9340CDW
Description
Brother MFC-9130CW, 9330CDW, HL-3140CW, 3170CDW Standard Yield Toner Cartridge 3-Pack (1 Ea. Cyan, Magenta, Yellow) (2,200 Yield). Genuine Brother supplies are designed to achieve optimum performance and superior output.
- Trust Brother Genuine toner for superior laser print quality and performance you can consistently rely on for page after page.
- Brother Genuine toner is intelligently engineered to work seamlessly with Brother laser printers and all-in-ones to deliver outstanding results and reliable performance.
- For use with Brother printer and all-in-one models: HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CW, MFC-9330CDW and MFC-9340CDW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.