Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, 45/64 in W

  • Mfr # STE141

  • Zoro # G4149262


product price: $24.09
/ea

Key Features

Color
Black on White
Application
Direct Part Marking
Adhesive
Non-Adhesive
Label Type
Stencil Tape
Printer Series Compatibility
PT-1400, PT-1500, PT-1500PC, PT-1760, PT-1830C, PT-1830SC, PT-1880C, PT-1880SC, PT-1880W, PT-1890W, PT-18R, PT-18RKT, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2430PC, PT-2500PC, PT-2730, PT-2730VP, PT-3600, PT-530, PT-550, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P700, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STE141
Zoro #
G4149262
UPC #
012502629931
Country of Origin
Japan

Dimensions

Roll Length
9 51/64 ft
Label Width
45/64 in
Tag Width
0.70"
Tag Length
117.60"

Details

Item
Continuous Label Roll Cartridge
Color
Black on White
Application
Direct Part Marking
Adhesive
Non-Adhesive
Label Type
Stencil Tape
Printer Series Compatibility
PT-1400, PT-1500, PT-1500PC, PT-1760, PT-1830C, PT-1830SC, PT-1880C, PT-1880SC, PT-1880W, PT-1890W, PT-18R, PT-18RKT, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2430PC, PT-2500PC, PT-2730, PT-2730VP, PT-3600, PT-530, PT-550, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P700, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Product Type
Label Tape
Label Material
Synthetic
Adhesive Properties
Non-Adhesive
Print Technology
Thermal-Transfer
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Continuous Roll Cartridge
Label Color
White
Ribbon Color
Black
For Print Method
Thermal Transfer
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-1760, PT-1830C, PT-1830SC, PT-1880C, PT-1880SC, PT-1880W, PT-1890W, PT-18R, PT-18RKT, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2430PC, PT-2500PC, PT-2730, PT-2730VP, PT-3600, PT-530, PT-550, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P700, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Labels per Row
1

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.