Shop BROTHER
See all product information
Create Account
TN460 Original Toner Cartridge - Laser - 6000 Pages - Black - 1 Each
- Mfr # TN460
- Zoro # G710027226
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Capacity
High Yield
Max. Page Yield
6000 Pages
Color
Black
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN460
- Zoro #
- G710027226
- UPC #
- 12502525981
- Country of Origin
- China
- Ink/Toner Color
- Black
- Capacity
- High Yield
- Item
- Toner
- Max. Page Yield
- 6000 Pages
- Color
- Black
- Print Technology
- Laser
- Package Type
- Retail
- Compatibility
- Brother Printer PPF-4100,Brother Printer PPF-4750,Brother Printer PPF-4750e,Brother Printer PPF-5750,Brother Printer PPF-5750e,Brother Printer MFC-8300,Brother Printer MFC-8500,Brother Printer MFC-8600,Brother Printer MFC-8700,Brother Printer MFC-9600,Brother Printer MFC-9700,Brother Printer MFC-9800,Brother Printer MFP-2500,Brother Printer DCP-1200,Brother Printer DCP-1400,Brother Printer HL-1230,Brother Printer HL-1240,Brother Printer HL-1250,Brother Printer HL-1270N,Brother Printer HL-1435,Brother Printer HL-1440,Brother Printer HL-1450,Brother Printer HL-1470N,Brother Printer IntelliFax-4100e,Brother Printer MFC-P2500,Brother Printer IntelliFax-5750,Brother Printer IntelliFax-5750e,Brother Printer FAX-4100e
- Compatible OEM Model Number
- PPF-4100, PPF-4750, PPF-4750e, PPF-5750, PPF-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9700, MFC-9800, MFP-2500, DCP-1200, DCP-1400, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1435, HL-1440, HL-1450, HL-1470N, -4100e, MFC-P2500, -5750, -5750e, FAX-4100e
Description
Brother Genuine OEM TN460 TN-460 Black High-Yield Toner Cartridge 6K YLD
- Trust Brother Genuine toner for superior laser print quality and performance you can consistently rely on for page after page.
- Brother Genuine toner is intelligently engineered to work seamlessly with Brother laser printers and all-in-ones to deliver outstanding results and reliable performance.
- Brother Genuine TN460 is for use with: DCP-1200, DCP-1400, IntelliFax-4100e, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1435, HL-1440, HL-1450, HL-1470N, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9700, MFC-9800, MFC-P2500, IntelliFax-4100, IntelliFax-4750, IntelliFax-4750e, IntelliFax-5750, IntelliFax-5750e.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.