Zoro Homepage

Toner, 1400 Page-Yield, Yellow

  • Mfr # TN210Y

  • Zoro # G5201491


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
1400
Color
Yellow
For Use With
Brother HL-3040CN, 3045CN, 3070CW, 3075CW; MFC-9010CN, 9120CN, 9125CN, 9320CW, 9325CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN210Y
Zoro #
G5201491
UPC #
-
Country of Origin
Multiple

Details

Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Max. Page Yield
1400
Color
Yellow
For Use With
Brother HL-3040CN, 3045CN, 3070CW, 3075CW; MFC-9010CN, 9120CN, 9125CN, 9320CW, 9325CW
Compatible OEM Model Number
Brother
Remanufactured Cartridge Number
No
Weight
1.698 lbs
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Total
1,400
Compatible Printer Model Number
HL-310CW, HL-3170CW, HL-3180CDW, MFC-9130CW, MFC-9330CDW, MFC-9340CW
Page Yield - Yellow
1,400
Product Type
Toner Cartridge
Compatible Printer Brand
Brother
Compatible Printer Series
HL

Description

Ink/Toner Color Yellow, Color Yellow, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.