Toner, Brother, DCP7020, Blk
Mfr # TN350
Zoro # G5500966
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
TN350
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7020, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN350
Zoro #
G5500966
UPC #
-
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
TN350
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7020, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,500
Color
Black
Remanufactured Cartridge Number
38MW26
For Use With
Brother DCP-7020; HL-2040, 2070N; intelliFAX-2820, 2910, 2920; MFC-7220, 7225N, 7420, 7820N
Supply Type
Toner
Device Types
Laser Printer
Compatible Printer Brand
Brother
Page Yield - Total
2,500
Compatible Printer Series
DCP, HL, intelliFax, MFC
Compatible Printer Model Number
DCP-7010, DCP-7020, DCP-7025, HL-2030, HL-2035, HL-2037, HL-2040, HL-2070N, IntelliFAX-2820, IntelliFAX-2825, IntelliFAX-2910, IntelliFAX-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Market Indicator Cartridge Number
TN350
Product Type
Toner Cartridge
Page Yield - Black
2,500
Description
Market Indicator Cartridge No. TN350, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC, Printer Model DCP-7020, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N, Max. Page Yield 2,500, Remanufactured Cartridge Number 38MW26, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Brother DCP-7020; HL-2040, 2070N; intelliFAX-2820, 2910, 2920; MFC-7220, 7225N, 7420, 7820N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.