Zoro Homepage

Toner Cartridge, High Yield, Cyan

  • Mfr # TN315C

  • Zoro # G5201406


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Cyan
Cartridge Condition
New
Max. Page Yield
3500
Color
Cyan
For Use With
Brother HL-4150CDN, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN315C
Zoro #
G5201406
UPC #
-
Country of Origin
China

Details

Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner/Toner Cartridges
Max. Page Yield
3500
Color
Cyan
For Use With
Brother HL-4150CDN, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Brother
Weight
1.88 lbs
Device Types
Multifunction Laser Printer
Yield Type
High-Yield
Supply Type
Toner
Compatible Printer Brand
Brother
Compatible Printer Series
HL
Page Yield - Total
3,500
Compatible Printer Model Number
HL-L8250CDN, HL-L8350CDW, HL-L8350CDWT, MFC-L8600CDW, MFC-L8850CDW
Product Type
High Yield Toner Cartridge
Page Yield - Cyan
3,500

Description

Ink/Toner Color Cyan, Color Cyan, Cartridge Condition New, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.