
WraparoundLabel, Yellow, 15/16inW
Mfr # TZeSL651
Zoro # G411297591
product price: $28.76
/eaSold in multiples of 5 for $143.80
Key Features
Printer Series Compatibility
PTE500, PTE550W, PTE800W, PTP950NW
Label Material
Polyester
Label Finish
Gloss
Resistance Properties
Scratch Resistant, Smudge Resistant
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZeSL651
Zoro #
G411297591
UPC #
012502663027
Country of Origin
Japan
Dimensions
Roll Length
26 3/16 ft
Printable Portion Height
37/100 in
Label Width
15/16 in
Label Height
24 mm
Details
Item
Self-Laminating Label
Label Color
Yellow
Printer Series Compatibility
PTE500, PTE550W, PTE800W, PTP950NW
Label Material
Polyester
Label Finish
Gloss
Resistance Properties
Scratch Resistant, Smudge Resistant
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Ribbon Color
Black
Label Shape
Rectangle
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Description
Self-Laminating Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Polyester, Label Color Yellow, Label Finish Gloss, Label Height 24 mm, Label Width 15/16 in, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Recommended Ribbon Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.