Shop BROWN BAG CO
See all product information
Create Account
mpany BL30299 Toolrider GSR Gel Foam Suspension Rig
- Mfr # 2195535
- Zoro # G404060515
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2195535
- Zoro #
- G404060515
- UPC #
- 19374970406
- Country of Origin
- China
Details
- Item
- Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig
- Color
- Brown
Description
Ultra lightweight state-of- the-art toolbar system designed for the professional framer, ballistic nylon material with rubber reinforced corner stress points, maximum comfort with washable gel foam.
Features- Ultra lightweight state-of-the-art toolbar system designed for the professional framer
- Made with 1680 denier ballistic nylon material with rubber reinforced corner stress points
- Maximum comfort with washable gel foam padded belt and suspenders lined with moisture-wicking Drilex mesh
- Maximum design with 30 assorted pockets and loops including two cell phone pockets
- Speed square pocket and plastic backed knife/chisel pocket
- Pouches are fully-adjustable on the belt and Fabric Hook and Eye-captured once positioned for stability
- Two hammer loops
- Suspenders are detachable
- Dimension: 21" H x 24" W x 6" L
- Weight: 6.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.