Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boat Dolly - 12,000 lb. Capacity

  • Mfr # BD3

  • Zoro # G416559878


product price: $2,087.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Depth
29 in
Color
Blue
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD3
Zoro #
G416559878
UPC #
648154009946
Country of Origin
United States

Dimensions

Depth
29 in
Length
74 in

Details

Material
Steel
Color
Blue

Description

Brownell makes a variety of boat dollies that can be used in showrooms, workshops, boat shows, and even at production facilities. Our dollies feature non-marking wheels and our legendary adjustable screw pads, just like the ones we use on our Brownell Boat Stands. Two dollies will safely support a 12,000 pound boat. 6,000 pound capacity per dolly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.