Zoro Homepage

Tall Pontoon Dolly - 2,500 lb. Capacity

  • Mfr # PD2X

  • Zoro # G816559805


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Color
Blue
Length
19 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2X
Zoro #
G816559805
UPC #
648154010584
Country of Origin
United States

Dimensions

Depth
19 in
Length
19 in

Details

Color
Blue
Material
Steel

Description

The PD2X is our Pontoon Dolly, which is designed to easily transfer pontoons both to and from the water. Protected with our traditional painted blue finish. High stand for Tri-toon 19 tall. It has a capacity of 2,500 pounds 1,134 kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.