Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB50

  • Mfr # 1TB50

  • Zoro # G3672412


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
P1
Pulley Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TB50
Zoro #
G3672412
UPC #
662289310289
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
1/2 in
Outside Dia. (In.)
5.35 in

Details

Number of Grooves
1
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
P1
Item
Multiple Sheaves

Description

1 Groove Cast Iron Bushed Bore Multiple Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.