
A63 Browning Belt
Mfr # A63
Zoro # G7445912
product price: $20.89
/eaKey Features
Material
Neoprene
Overall Length
65.22 in
Temp. Range
230°F
Type
Non-Cogged
Construction
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A63
Zoro #
G7445912
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65.22 in
Details
Item
A63 Browning Belt
Material
Neoprene
Temp. Range
230°F
Type
Non-Cogged
Construction
Wrapped
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap
Description
A63 Browning Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.