Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ax30 Belt

  • Mfr # AX30

  • Zoro # G7447778


original price: $15.85
6% off
new price: $14.75
/ea

Key Features

Material
EPDM
Length
32.2 in
Type
Gripnotch
Section Description
AX
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX30
Zoro #
G7447778
UPC #
-
Country of Origin
United States

Dimensions

Length
32.2 in

Details

Item
Ax30 Belt
Material
EPDM
Type
Gripnotch
Section Description
AX
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord

Description

Ax30 Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.